- Mid Link
- Steel, Bright Zinc
- 7/16" [Min], 1/2" [Max] Link Size
| Working Load Limit | 11300 lb |
| Link Size | 7/16 in [Min], 1/2 in [Max] |
| Finish | Bright Zinc |
| Material | Steel |
| Locking Type | Cotter Pin |
| Weight | 1.01 LB |
| Working Load Limit | 11300 lb |
| Link Size | 7/16 in [Min], 1/2 in [Max] |
| Finish | Bright Zinc |
| Material | Steel |
| Locking Type | Cotter Pin |
| Weight | 1.01 LB |