- Screw Pin Anchor Shackle
- 3/16" Bail Size
- Forged Steel
| Working Load Limit | 666 lb |
| Locking Type | Threaded Pin |
| Opening Size | 3/8 in |
| Material | Forged Steel |
| Bail Size | 3/16 in |
| Type | Screw Pin Shackle |
| Finish | Hot Galvanized |
| Weight | 0.06 LB |
| Working Load Limit | 666 lb |
| Locking Type | Threaded Pin |
| Opening Size | 3/8 in |
| Material | Forged Steel |
| Bail Size | 3/16 in |
| Type | Screw Pin Shackle |
| Finish | Hot Galvanized |
| Weight | 0.06 LB |