- Screw Pin Anchor Shackle
- 1/4" Bail Size
- Forged Steel
| Opening Size | 15/32 in |
| Finish | Hot Galvanized |
| Locking Type | Threaded Pin |
| Material | Forged Steel |
| Bail Size | 1/4 in |
| Working Load Limit | 1000 lb |
| Type | Screw Pin Shackle |
| Weight | 0.11 LB |
| Opening Size | 15/32 in |
| Finish | Hot Galvanized |
| Locking Type | Threaded Pin |
| Material | Forged Steel |
| Bail Size | 1/4 in |
| Working Load Limit | 1000 lb |
| Type | Screw Pin Shackle |
| Weight | 0.11 LB |