- Screw Pin Anchor Shackle
- 5/16" Bail Size
- Forged Steel
| Type | Screw Pin Shackle |
| Bail Size | 5/16 in |
| Opening Size | 17/32 in |
| Locking Type | Threaded Pin |
| Working Load Limit | 1500 lb |
| Finish | Hot Galvanized |
| Material | Forged Steel |
| Weight | 0.19 LB |
| Type | Screw Pin Shackle |
| Bail Size | 5/16 in |
| Opening Size | 17/32 in |
| Locking Type | Threaded Pin |
| Working Load Limit | 1500 lb |
| Finish | Hot Galvanized |
| Material | Forged Steel |
| Weight | 0.19 LB |