- Screw Pin Anchor Shackle
- 1/2" Bail Size
- Forged Steel
| Material | Forged Steel |
| Finish | Hot Galvanized |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Opening Size | 13/16 in |
| Working Load Limit | 4000 lb |
| Bail Size | 1/2 in |
| Weight | 0.73 LB |
| Material | Forged Steel |
| Finish | Hot Galvanized |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Opening Size | 13/16 in |
| Working Load Limit | 4000 lb |
| Bail Size | 1/2 in |
| Weight | 0.73 LB |