- Screw Pin Anchor Shackle
- 5/8" Bail Size
- Forged Steel
| Finish | Hot Galvanized |
| Opening Size | 1 1/16 in |
| Locking Type | Threaded Pin |
| Bail Size | 5/8 in |
| Type | Screw Pin Shackle |
| Material | Forged Steel |
| Working Load Limit | 6500 lb |
| Weight | 1.37 LB |
| Finish | Hot Galvanized |
| Opening Size | 1 1/16 in |
| Locking Type | Threaded Pin |
| Bail Size | 5/8 in |
| Type | Screw Pin Shackle |
| Material | Forged Steel |
| Working Load Limit | 6500 lb |
| Weight | 1.37 LB |