- Screw Pin Anchor Shackle
- 3/4" Bail Size
- Forged Steel
| Opening Size | 1 1/4 in |
| Finish | Hot Galvanized |
| Material | Forged Steel |
| Locking Type | Threaded Pin |
| Bail Size | 3/4 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 9500 lb |
| Weight | 2.36 LB |
| Opening Size | 1 1/4 in |
| Finish | Hot Galvanized |
| Material | Forged Steel |
| Locking Type | Threaded Pin |
| Bail Size | 3/4 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 9500 lb |
| Weight | 2.36 LB |