- Screw Pin Anchor Shackle
- 7/8" Bail Size
- Forged Steel
| Finish | Hot Galvanized |
| Material | Forged Steel |
| Locking Type | Threaded Pin |
| Bail Size | 7/8 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 13000 lb |
| Opening Size | 1 7/16 in |
| Weight | 3.62 LB |
| Finish | Hot Galvanized |
| Material | Forged Steel |
| Locking Type | Threaded Pin |
| Bail Size | 7/8 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 13000 lb |
| Opening Size | 1 7/16 in |
| Weight | 3.62 LB |