- Screw Pin Anchor Shackle
- 1" Bail Size
- Forged Steel
| Bail Size | 1 in |
| Material | Forged Steel |
| Type | Screw Pin Shackle |
| Opening Size | 1 11/16 in |
| Working Load Limit | 17000 lb |
| Locking Type | Threaded Pin |
| Finish | Hot Galvanized |
| Weight | 5.07 LB |
| Bail Size | 1 in |
| Material | Forged Steel |
| Type | Screw Pin Shackle |
| Opening Size | 1 11/16 in |
| Working Load Limit | 17000 lb |
| Locking Type | Threaded Pin |
| Finish | Hot Galvanized |
| Weight | 5.07 LB |