- Screw Pin Anchor Shackle
- 1 1/4" Bail Size
- Forged Steel
| Opening Size | 2 in |
| Finish | Hot Galvanized |
| Type | Screw Pin Shackle |
| Working Load Limit | 36000 lb |
| Bail Size | 1 1/4 in |
| Material | Forged Steel |
| Locking Type | Threaded Pin |
| Weight | 9.5 LB |
| Opening Size | 2 in |
| Finish | Hot Galvanized |
| Type | Screw Pin Shackle |
| Working Load Limit | 36000 lb |
| Bail Size | 1 1/4 in |
| Material | Forged Steel |
| Locking Type | Threaded Pin |
| Weight | 9.5 LB |