- Boomer/Load Binder Chain Assembly
- 9,200 lb Working Load Limit
| Length | 20 ft |
| End Type | Hook/Hook |
| Working Load Limit | 9200 lb |
| Trade Size | 1/2 in |
| Cross Section Shape | Round |
| Material | High Test Carbon Steel |
| Finish | Self Colored |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Weight | 49.69 LB |

