- Boomer/Load Binder Chain Assembly
- 2,600 lb Working Load Limit
| End Type | Hook/Hook |
| Length | 20 ft |
| Working Load Limit | 2600 lb |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Material | High Test Carbon Steel |
| Trade Size | 1/4 in |
| Finish | Self Colored |
| Cross Section Shape | Round |
| Weight | 13.43 LB |

