- Small Protector Case
- Black
| Inner Depth | 3 1/16 in |
| Color | Black |
| Depth | 3.5625 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Resistance | Water, Dust, Chemical, Corrosion |
| Inner Length | 7 3/8 in |
| Body Material | Copolymer Polypropylene |
| Length | 8 1/4 in |
| Weight | 1.22 LB |

