- Small Protector Case
- Yellow
| Color | Yellow |
| Resistance | Water, Dust, Chemical, Corrosion |
| Inner Length | 9 3/8 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Depth | 4.875 in |
| Body Material | Copolymer Polypropylene |
| Length | 10 5/8 in |
| Inner Depth | 4 1/16 in |
| Weight | 3.0 LB |

