- Small Protector Case
- Black
| Length | 13 3/8 in |
| Resistance | Water, Dust, Chemical, Corrosion |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Depth | 5 3/16 in |
| Color | Black |
| Depth | 6 in |
| Body Material | Copolymer Polypropylene |
| Inner Length | 12 in |
| Weight | 5.5 LB |
| Length | 13 3/8 in |
| Resistance | Water, Dust, Chemical, Corrosion |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Depth | 5 3/16 in |
| Color | Black |
| Depth | 6 in |
| Body Material | Copolymer Polypropylene |
| Inner Length | 12 in |
| Weight | 5.5 LB |