- Medium Protector Case
- Black
| Resistance | Water, Dust, Chemical, Corrosion |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Length | 14 13/16 in |
| Depth | 6.875 in |
| Inner Depth | 6 in |
| Length | 16 in |
| Color | Black |
| Body Material | Copolymer Polypropylene |
| Weight | 7.5 LB |
| Resistance | Water, Dust, Chemical, Corrosion |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Length | 14 13/16 in |
| Depth | 6.875 in |
| Inner Depth | 6 in |
| Length | 16 in |
| Color | Black |
| Body Material | Copolymer Polypropylene |
| Weight | 7.5 LB |