- Medium Protector Case
- Black
| Length | 18 1/2 in |
| Depth | 6.9375 in |
| Body Material | Copolymer Polypropylene |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Length | 17 in |
| Color | Black |
| Resistance | Water, Dust, Chemical, Corrosion |
| Inner Depth | 6 1/8 in |
| Weight | 7.0 LB |

