- Medium Protector Case
- Black
| Color | Black |
| Inner Depth | 6 3/4 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Length | 17 7/8 in |
| Length | 19 1/8 in |
| Body Material | Copolymer Polypropylene |
| Depth | 7.5625 in |
| Resistance | Water, Dust, Chemical, Corrosion |
| Weight | 10.5 LB |

