- Large Protector Case
- Black
| Length | 20 11/16 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Resistance | Water, Dust, Chemical, Corrosion |
| Depth | 8.5625 in |
| Body Material | Copolymer Polypropylene |
| Color | Black |
| Inner Depth | 7 3/4 in |
| Inner Length | 18 15/16 in |
| Weight | 13.67 LB |

