- Large Protector Case
- Black
| Inner Depth | 7 7/8 in |
| Length | 24 1/4 in |
| Inner Length | 21 3/4 in |
| Body Material | Copolymer Polypropylene |
| Resistance | Water, Dust, Chemical, Corrosion |
| Depth | 8.6875 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Color | Black |
| Weight | 13.0 LB |

