- Large Protector Case
- Black
| Length | 24 13/16 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Body Material | Copolymer Polypropylene |
| Inner Depth | 12 9/16 in |
| Color | Black |
| Inner Length | 22 1/16 in |
| Depth | 13.875 in |
| Resistance | Water, Dust, Chemical, Corrosion |
| Weight | 30.0 LB |

