- Large Protector Case
- Black
| Depth | 11.3125 in |
| Inner Length | 29 in |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Body Material | Copolymer Polypropylene |
| Inner Depth | 10 1/2 in |
| Length | 32 1/2 in |
| Resistance | Water, Dust, Chemical, Corrosion |
| Color | Black |
| Weight | 28.89 LB |

