- Large Protector Case
- Black
| Depth | 6.125 in |
| Body Material | Copolymer Polypropylene |
| Inner Length | 35 3/4 in |
| Length | 38 1/8 in |
| Color | Black |
| Resistance | Water, Dust, Chemical, Corrosion |
| Temp Range | -10.0 °F [Min], 210.0 °F [Max] |
| Inner Depth | 5 1/4 in |
| Weight | 19.0 LB |

