- Super PeliLite™ Flashlight
- C
- 3 V
- 2.22 W
- Orange
features
- Its Xenon lamp module can cut through, smoke, fog, and rain, making it a perfect light source for all applications
- Accidental turn on and mechanical switch failure is eliminated because of the rotary on/off switch
- Batteries (not included)
| Type | Submersible |
| Color | Orange |
| Beam Type | Laser Spot™ |
| No. of Batteries | 2 |
| Battery Type | Alkaline |
| Bulb | Xenon® |
| Lamp Life | 30 h |
| Battery Size | C |
| Amps | 0.74 A |
| Watt Rating | 2.22 W |
| Lumen Output | 15 lm/ft2 |
| Body Material | ABS |
| Run Time | 7.5 h |
| Length | 6 in |
| DC Voltage | 3 V |
| Weight | 0.27 LB |

