- Pocket SabreLite™ Flashlight
- C
- 3 V
- 2.22 W
features
- Prefocused lamp module, belt/shirt clip and lanyard
includes
- Batteries
| Amps | 0.74 A |
| Run Time | 7.5 h |
| Lamp Life | 30 h |
| Bulb | Xenon® |
| Beam Type | Laser Spot™ |
| DC Voltage | 3 V |
| Color | Black |
| Body Material | ABS |
| Type | Submersible Pocket |
| Lumen Output | 15 lm/ft2 |
| Battery Type | Alkaline |
| Watt Rating | 2.22 W |
| Battery Size | C |
| Length | 5 13/16 in |
| No. of Batteries | 2 |
| Weight | 0.65 LB |

