- Small Flashlight
- AAAA
- 4.50 V
- 0.68 W
- Black
features
- Push button tail switch
- Fits comfortably in your pocket
| Color | Black |
| Lumen Output | 8 lm/ft2 |
| Watt Rating | 0.68 W |
| No. of Batteries | 3 |
| Run Time | 50 h |
| DC Voltage | 4.5 V |
| Amps | 0.15 A |
| Body Material | Xenoy Polymer Resin |
| Bulb | LED |
| Battery Size | AAAA |
| Weight | 0.0 LB |

