- MityLite™ Flashlight
- AAA
- 3 V
- 1.11 W
- Blue
features
- The Mitylite? is compact, lightweight and equipped with a shirt clip, making it easy to fit into pockets, purses, tool kits, camera bags, or glove compartments
- Accidental turn on and mechanical switch failure is eliminated because of the rotary on/off switch
- Water resistant (not for diving applications)
| Body Material | Xenoy® |
| Battery Type | Alkaline |
| Length | 4 3/4 in |
| DC Voltage | 3 V |
| Color | Blue |
| Run Time | 2 h |
| Lamp Life | 20 h |
| Lumen Output | 7 lm/ft2 |
| Bulb | Xenon® |
| Watt Rating | 1.11 W |
| Beam Type | Laser Spot™ |
| Amps | 0.37 A |
| No. of Batteries | 2 |
| Battery Size | AAA |
| Weight | 0.15 LB |

