- LED Light
- 1.5 V
- 0.18 W
features
- Equipped with a neck lanyard and a handy push button on/off switch that can be used with only one hand
- The L1 LED is ideal for all applications and is water resistant (not for diving applications)
| Beam Type | Close Quarter |
| Color | Black |
| Watt Rating | 0.18 W |
| Battery Size | 1.5 V |
| Battery Type | Alkaline Coin |
| Beam Color | White |
| Lamp Life | 100000 h |
| Lumen Output | 8.9 lm/ft2 |
| Run Time | 130 h |
| No. of Batteries | 4 |
| Weight | 0.09 LB |

