- Mini-System Flashlight
- AAA
- 3 V
- 1.80 W
- Yellow
features
- Elegantly presented in reusable designer box with a lid with a molded plush velvet liner
- Lamp module can cut through water, smoke, fog, and rain making it a perfect light source for all applications
includes
- Batteries
- Spare lamp
- Lite bender
- Two night vision discs
| Battery Type | Alkaline |
| Watt Rating | 1.8 W |
| Battery Size | AAA |
| Color | Yellow |
| Type | Submersible Pocket |
| Amps | 0.6 A |
| Length | 4 3/4 in |
| Body Material | Xenoy® |
| DC Voltage | 3 V |
| Lumen Output | 4.7 lm/ft2 |
| Lamp Life | 20 h |
| Bulb | Xenon® |
| Run Time | 3.1 h |
| No. of Batteries | 2 |
| Beam Type | Laser Spot™ |
| Weight | 0.3 LB |

