- Super SabreLite™ Flashlight
- C
- 4.50 V
- 3.00 W
- Yellow
features
- The SabreLite™ has an exclusive state-of-the-art laser spot xenon lamp module that produces a tightly focused white light beam
- Accidental turn on and mechanical switch failure is eliminated because of the rotary on/off switch
- Submersible
includes
- Stainless steel split ring
- Black lanyard
| Run Time | 7.5 h |
| Watt Rating | 3 W |
| Lamp Life | 30 h |
| Battery Size | 3 C |
| Color | Yellow |
| Body Material | ABS |
| Amps | 0.76 A |
| Length | 7 13/16 in |
| DC Voltage | 4.5 V |
| Lumen Output | 33 lm/ft2 |
| Bulb | Xenon® |
| Beam Type | Laser Spot™ |
| Battery Type | Alkaline |
| Type | Submersible |
| Weight | 0.44 LB |

