- SabreLite™ Recoil LED™ Flashlight
- C
- 4.50 V
- 1.00 W
features
- Recoil LED Technology? produces a white collimated beam that's as bright as an incandescent light
- Twist on/off lens shroud eliminates accidental discharge
| Lumen Output | 32 lm/ft2 |
| DC Voltage | 4.5 V |
| Lamp Life | 10000 h |
| Battery Size | C |
| Watt Rating | 1 W |
| Run Time | 50 h |
| Color | Black |
| No. of Batteries | 3 |
| Weight | 0.45 LB |

