- Tracker™ Pocket Flashlight
- AAA
- 3 V
- 1.20 W
features
- Handy pocket flashlight that attaches to almost anything making it an ideal hands free flashlights
| Run Time | 5 h |
| Battery Type | Alkaline |
| Lamp Life | 30 h |
| Beam Type | Laser Spot™ |
| Watt Rating | 1.2 W |
| Length | 3 1/2 in |
| Amps | 0.4 A |
| DC Voltage | 3 V |
| Bulb | Xenon® |
| No. of Batteries | 2 |
| Color | Yellow |
| Body Material | Xenoy® |
| Battery Size | AAA |
| Lumen Output | 7.8 lm/ft2 |
| Weight | 0.17 LB |

