- VersaBrite™ Flashlight
- AA
- 3 V
- 1.80 W
features
- Features Pelicans Xenon high performance LMX lamp module
- Multiple position (o-ring sealed) swivel head
- Made of Xenoy® chemical resistant resin
- Not for scuba applications
includes
- Batteries
| Body Material | Xenoy® |
| Watt Rating | 1.8 W |
| Battery Size | AA |
| DC Voltage | 3 V |
| Amps | 0.6 A |
| Lamp Life | 20 h |
| Run Time | 6 h |
| Battery Type | Alkaline |
| Length | 3 7/8 in |
| Color | Black |
| Bulb | LMX |
| Lumen Output | 5 lm/ft2 |
| No. of Batteries | 2 |
| Type | Hands Free |
| Weight | 0.25 LB |

