- VB3 LED Flashlight
- 3V
- 6 V
- 0.60 W
- Yellow
features
- Water-resistant
- Dual super bright white LEDs
- Body made of virtually indestructible Xylex
- Swivel head pivots to a full 180° for light where you need it
- Multiple use built-in clip attaches to surfaces up to 1/2" thick
| Battery Size | 3 V |
| Amps | 0.1 A |
| Lumen Output | 5.5 lm/ft2 |
| Color | Yellow |
| DC Voltage | 6 V |
| No. of Batteries | 2 |
| Watt Rating | 0.6 W |
| Run Time | 100 h |
| Battery Type | Lithium |
| Weight | 0.2 LB |

