- MityLite™ Flashlight
- AA
- 3 V
- 1.80 W
- Black
features
- Focused spot beam is 600% brighter than ordinary personal lights
| Type | |
| Amps | 0.6 A |
| Battery Type | Alkaline |
| Beam Type | Modified Spot |
| Body Material | Xenoy® |
| No. of Batteries | 2 |
| Bulb | Xenon® |
| Battery Size | AA |
| Length | 5 5/8 in |
| Lamp Life | 20 h |
| Lumen Output | 8.8 lm/ft2 |
| Watt Rating | 1.8 W |
| Color | Black |
| DC Voltage | 3 V |
| Run Time | 3 h |
| Weight | 0.28 LB |

