- MityLite™ Plus Flashlight
- AA
- 3 V
- 1.80 W
- Yellow
features
- Equipped with a belt clip and a handy tail button switch (on/off intermittent) that can be used with only one hand
- Made of an unbreakable material lens has a thermoplastic rubber shroud
- Water resistant (not for diving applications)
| Bulb | Xenon® |
| Length | 6 1/4 in |
| Type | Submersible Pocket |
| Amps | 0.6 A |
| Battery Type | Alkaline |
| No. of Batteries | 2 |
| Run Time | 4.2 h |
| Watt Rating | 1.8 W |
| Body Material | Xenoy® |
| Lumen Output | 8.8 lm/ft2 |
| Lamp Life | 20 h |
| Beam Type | Laser Spot™ |
| DC Voltage | 3 V |
| Color | Yellow |
| Battery Size | AA |
| Weight | 1.95 LB |

