- StealthLite™ Flashlight
- AA
- 6 V
- 3.18 W
- Black
features
- Features Pelican's patented state-of-the-art Laser Spot Xenon lamp module with an unsurpassed white collimated light beam
- Batteries (not included)
| Lamp Life | 30 h |
| Beam Type | Laser Spot™ |
| Length | 6 1/2 in |
| No. of Batteries | 4 |
| DC Voltage | 6 V |
| Lumen Output | 31.5 lm/ft2 |
| Color | Black |
| Body Material | ABS |
| Run Time | 4 h |
| Amps | 0.53 A |
| Bulb | Xenon® |
| Battery Type | Alkaline |
| Watt Rating | 3.18 W |
| Battery Size | AA |
| Weight | 0.32 LB |

