- MityLite™ Flashlight
- AA
- 6 V
- 3.66 W
- Black
features
- Unbreakable ABS body with polycarbonate lens
- Features a prefocused lamp with an unsurpassed white collimated light beam
- Multi-function mounting clip (hard hats and dive mask straps), Adjustable black lanyard, Foam line battery contact
| Amps | 0.61 A |
| Lumen Output | 38 lm/ft2 |
| Lamp Life | 30 h |
| DC Voltage | 6 V |
| Color | Black |
| No. of Batteries | 4 |
| Body Material | ABS |
| Battery Size | AA |
| Length | 6 in |
| Beam Type | Laser Spot™ |
| Run Time | 3.5 h |
| Bulb | Xenon® |
| Watt Rating | 3.66 W |
| Battery Type | Alkaline |
| Weight | 3.8 LB |

