- Hands Free Light
- 3 LEDS
- 3 AAA Batteries
- 14 to 30 Lumens
- 47 to 19 Hours Runtime
description
- The 2610 provides hands-free light where you need it, when you need it. A dual mode button activates all three LEDs for full brightness, or just one to extend battery life. The adjustable cloth strap fits comfortably and securely on your head, while the rubber strap grips tightly to hard hats and helmets. Both are included, as well as three AAA alkaline cells. The HeadsUp Lite™ 2610 is ideal for reading maps and light duties around the campsite.
| Battery Size | 3 AAA |
| Bulb | (3) LED's |
| Beam Color | White |
| Run Time | 19 h |
| Lumen Output | 30 lm/ft2 |
| Weight | 1.0 LB |

