- HeadsUP Lite®
- AAA
features
- Water-resistant
- Combo headlight - LEDs (for close-up work) or Xenon (for general use)
- ABS resin body and shroud
| No. of Batteries | 3 |
| Battery Size | AAA |
| Lumen Output | 14 lm/ft2 |
| Weight | 0.57 LB |
| No. of Batteries | 3 |
| Battery Size | AAA |
| Lumen Output | 14 lm/ft2 |
| Weight | 0.57 LB |