- KingLite™ Pro 4000 Series Flashlight
- D
- 12 V
- 14.40 W
features
- Made of an unbreakable material lens has a thermoplastic rubber shroud
- Include a dual filament Xenon back-up safety lamp, operating during 30 hours each filament (60 hours in total)
- Includes a patented shock absorbing internal battery module that protects eight D cells alkaline batteries (not included) from hard abuse
| Lamp Life | 30 h |
| Battery Size | D |
| Lumen Output | 251.4 lm/ft2 |
| Beam Type | Laser Spot™ |
| Body Material | ABS |
| No. of Batteries | 8 |
| Run Time | 12 h |
| Color | Yellow |
| Bulb | Xenon® |
| Battery Type | Alkaline |
| Length | 9 3/8 in |
| Amps | 1.2 A |
| Watt Rating | 14.4 W |
| DC Voltage | 12 V |
| Weight | 0.35 LB |

