- Black Knight™ Series Flashlight
- C
- 6 V
- 4.80 W
features
- Thermoplastic rubber grip
- The lens & grip is protected by a thermoplastic rubber shroud
- The sure grip sheath and head are made of thermoplastic rubber to resist chemical and perspiration
- Batteries (not included)
| Lamp Life | 30 h |
| Run Time | 5.5 h |
| Amps | 0.8 A |
| Battery Size | C |
| Color | Black |
| No. of Batteries | 4 |
| Body Material | Xenoy® |
| Length | 11 1/4 in |
| Lumen Output | 72 lm/ft2 |
| Watt Rating | 4.8 W |
| Beam Type | Laser Spot™ |
| Bulb | Xenon® |
| DC Voltage | 6 V |
| Battery Type | Alkaline |
| Weight | 2.08 LB |

