Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Peltor247-330-3002

247-330-3002

Model 3000 Earmuffs
Item #101864338
  • E-A-R® Model 3000 Earmuffs
  • Noise Reduction Rating 26 db
  • Three-Position Muff That Can Be Worn Over-the-Head, Behind-the-Head, or Under-the-Chin
Peltor247-330-3002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E-A-R® Model 3000 Earmuffs
  • Noise Reduction Rating 26 db
  • Three-Position Muff That Can Be Worn Over-the-Head, Behind-the-Head, or Under-the-Chin

features

  • Can be worn over the head, behind the head or under the chin
  • Made of durable, lightweight, nonconductive dielectric plastic
Manufacturer Name AEARO
Cup Color Black
Noise Reduction Rating 26 dB
Style No. 3000
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison