Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Peltor247-330-3031

247-330-3031

Model 2000H Earmuff Helmet Mount
Item #101864015
  • E-A-R® Model 2000H Earmuff Helmet Mount
  • Noise Reduction Rating 21 db
  • Mounts to Most Hard Hats
Peltor247-330-3031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E-A-R® Model 2000H Earmuff Helmet Mount
  • Noise Reduction Rating 21 db
  • Mounts to Most Hard Hats

features

  • At-rest" position reduces contamination
  • Works with AO Tuffmaster® face protection system
Cup Color Black
Noise Reduction Rating 21 dB
Manufacturer Name AEARO
Style No. 2000H
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison