Skip to content Skip to navigation menu
Peltor247-H10AHV

247-H10AHV

3M™ Peltor™ Optime™ 105 Earmuffs
Item #101737683
  • 31 db NRR
  • Earmuff w/Headband
  • Hi-Vis Green
Peltor247-H10AHV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31 db NRR
  • Earmuff w/Headband
  • Hi-Vis Green

description

  • The H10 Series is designed for noise levels up to 105 dBA and represents an extensive list of performance and comfort features.

features

  • Padded wide headband for extended wear
  • Stainless steel headband wires with four-point suspension help distribute cushion pressure evenly
  • Simple height adjustment
  • Earcups pivot for alignment and consistent fit
  • Wide ear cushions for comfort
  • Replaceable ear cushions
Cup Color Hi-Vis Green
Noise Reduction Rating 30 dB
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison