Skip to content Skip to navigation menu
Peltor247-H10P3E

247-H10P3E

3M™ Peltor™ Optime™ 105 Earmuffs
Item #101866051
  • 27 db NRR
  • Earmuff w/Helmet Attachment For Slotted Hard Hat
Peltor247-H10P3E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27 db NRR
  • Earmuff w/Helmet Attachment For Slotted Hard Hat

description

  • The H10 Series is designed for noise levels up to 105 dBA and represents an extensive list of performance and comfort features.

features

  • Padded wide headband for extended wear
  • Stainless steel headband wires with four-point suspension help distribute cushion pressure evenly
  • Simple height adjustment
  • Earcups pivot for alignment and consistent fit
  • Wide ear cushions for comfort
  • Replaceable ear cushions
Cup Color Black
Noise Reduction Rating 27 dB
Weight 0.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison