Skip to content Skip to navigation menu
Peltor247-H9A

247-H9A

3M™ Peltor™ Optime™ 98 Over-the-Head Earmuffs
Item #101867461
  • Yellow w/Black Cups
  • 25 db NRR
  • Over the Head Ear Muffs
Peltor247-H9A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow w/Black Cups
  • 25 db NRR
  • Over the Head Ear Muffs

features

  • Lightweight – headband
  • Dual low pressure bands improve comfort
  • Broad foam cushions provide low surface pressure
Cup Color Black
Radio Frequency None
Noise Reduction Rating 25 dB
Weight 0.74 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison