Skip to content Skip to navigation menu
Peltor247-H9P3E

247-H9P3E

Optime™ 98 Cap Attached
Item #101850135
  • E-A-R® Hardhat Mount Earmuff
  • Noise Reduction Rating 20 db
Peltor247-H9P3E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E-A-R® Hardhat Mount Earmuff
  • Noise Reduction Rating 20 db

features

  • Lightweight – helmet attachment
  • Dual low pressure bands improve comfort
  • Broad foam cushions provide low surface pressure
Cup Color Black
Noise Reduction Rating 20 dB
Manufacturer Name AEARO
Weight 0.74 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison