- 25 dB NRR
- AM/FM Radio Headset w/Headband
description
- You are not limited to FM programs anymore. Now, you can hear all the sports, talk radio, and music the AM band has to offer with the clear, glitch-free transmission, superior comfort, and noise protection only Peltor can deliver.
features
- AM/FM radio creates more options with a frequency range of FM 88 to 108 MHz, AM 540 to 1700 kHz
- New tuning and volume controls for quick and easy adjustment
- Wide, soft padded headband to distribute weight for all day comfort
- Individually sprung stainless steel headband wires create even distribution of pressure around the ears
- Sturdy, two-point attachment and stepless height adjustment to conform to different head shapes and sizes
- Wide, soft, and replaceable cushions for low pressure, excellent sealing, and added comfort
- Flexible antenna has high reception sensitivity
- Automatic soft switch from stereo to mono for interference-free reception in areas with weak signals
| Noise Reduction Rating | 25 dB |
| Cup Color | Yellow |
| Radio Frequency | AM 540 - 1700 kHz, FM 88 - 108 mHz |
| Weight | 1.18 LB |

