The 4th generation Pfannenberg filterfans is the culmination of 60 years experience in thermal management. Using filterfans is the most efficient and cost-effective way to remove heat from the electrical cabinet at ambient temperatures below target internal. The front cover of this product has the color RAL9011 (Black). The advantages of the series at a glance:
features
High air flow (155 CFM) in small package with low energy consumption.
Uniquely high air flow due to optimized louvre design.
NEMA Type 3R/4, closed frame prevents unfiltered air from penetrating.
Includes G4 filter class fluted material filter media that can be replaced easily and in seconds due to the optimized front cover.
Patented tool-free 4-corner fastening system enables installation in seconds and guarantees a secure hold.
Poured foam seal facilitates the installation.
Flat shape and neutral design make a perfect integration into existing machines possible.
The filterfans can be retrofitted in most applications because the mounting cut-outs are compatible.
Color
Black - RAL 9011
Bearing Type
Sleeve Bearing
Noise Level
46 dB(A)
Filter Efficiency
0.91
Connection Type
Spring-Type Terminal
Frequency
50/60 Hz
Rated Voltage
230 V
Power Consumption
39 W
Mounting Position
Side Mount
Standards
UL, cUL, CE
Material
Self-Extinguishing, UL 94 VO Injection-Molded Thermoplastic
Type Rating
Type 3R
Filter Type
Fluted Filter
Fuse Type
CC
Weight
3.68 LB
EAN or UPC
4061131077732
We're here for you
with Service Centers across the country - We have your back